Motion
CP7550-B
Air Angle Grinder - 12000 rpm Maximum Speed, 40 cfm, 1.13 hp
Mi Item #06997934
MFR #CP7550-B
Price$449.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 12000 rpm Maximum Speed, 40 cfm, 1.13 hp
Mi Item #06997934
MFR #CP7550-B

Mfr description
CP7550B 5" ANGLE GRINDER
  • High quality bevel gears and governed 1.1 hp motor
  • Robust steel keyless rotating wheel guard
  • 360° swivel air inlet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.49/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Overall Length
    270 mm

Details

  • Air Consumption @ Load
    40 cfm
  • Free Speed
    12000 rpm
  • Horsepower
    1.13 hp
  • Includes
    Key-Allen, Spanner, Wrench-Pin, Air Angle Grinder Tool
  • Manufacturer Upc Number
    15451748418
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    12000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    No
  • UPC_NO
    015451748418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)