Motion
CP7721
Air Impact Wrench -
Mi Item #06997937
MFR #CP7721
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench -
Mi Item #06997937
MFR #CP7721

Mfr description
CP7721 1/4" MINI BUTTERFLY IMPACT WRENCH
  • 15% smaller than any other butterfly impacts
  • Compact
  • Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blows per Minute
    10500
  • Drive Size
    3/8 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    5-1/2 in
  • Tool Weight
    1.16 lb.

Details

  • Air Inlet
    1/4 NPT
  • Anvil
    Standard
  • Handle Material
    Composite
  • Handle Style
    Butterfly
  • Handle Type
    Butterfly
  • Housing Material
    Aluminum
  • Manufacturer Upc Number
    15451724276
  • Maximum Bolt Capacity
    3/8 in
  • Maximum Torque
    81 ft.-lb.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)