Motion
CP7732C
Air Impact Wrench - CP7731C/CP7732C, Pistol Grip Handle, 1/2 in Drive Size, 0.2500 in Inlet, 285 ft-lbs Torque, 9410 rpm Max Speed
Mi Item #06997939
MFR #CP7732C
Price$346.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP7731C/CP7732C, Pistol Grip Handle, 1/2 in Drive Size, 0.2500 in Inlet, 285 ft-lbs Torque, 9410 rpm Max Speed
Mi Item #06997939
MFR #CP7732C

Mfr description
CP7732C 1/2" STUBBY IMPACT WRENCH-COMPOS
  • Ultra Lightweight
  • Easy operation
  • Compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.71/each

Specifications

Dimensions

  • Blows per Minute
    1400
  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    4-13/32
  • Tool Weight
    2.1 lb.
  • Torque
    285 ft-lbs

Details

  • Air Inlet
    1/4 NPT
  • Handle Material
    Thermoplastic
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Composite
  • Material
    Composite
  • Maximum Bolt Capacity
    1/2 in
  • Maximum Speed
    9410 rpm
  • Maximum Torque
    460 ft.-lb.
  • Product Types
    Impact Wrench
  • Reverse Torque
    461 ft-lbf
  • Series
    CP7731C/CP7732C
  • UPC_NO
    015451761844
  • Working Torque
    285 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)