Motion
CP7737
Air Impact Wrench - CP7727/CP7737, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 165 ft-lbs Torque, 9000 rpm Max Speed
Mi Item #06997940
MFR #CP7737
Price$448.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP7727/CP7737, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 165 ft-lbs Torque, 9000 rpm Max Speed
Mi Item #06997940
MFR #CP7737

Mfr description
CP7737 1/2" ANGLE IMPACT WRENCH
  • High Durability
  • Compact
  • Powerful
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.86/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    0.3800 in
  • Overall Length
    9.4500 in
  • Torque
    165 ft-lbs

Details

  • Air Inlet
    1/4 in
  • Anvil
    2 in Extended
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451761158
  • Material
    Aluminum
  • Maximum Speed
    9000 rpm
  • Product Types
    Impact Wrench
  • Series
    CP7727/CP7737
  • UPC_NO
    015451761158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)