1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
8941077731
1 Inch Air Impact Wrench, D-Handle with Side Handle, Max Torque Reverse Output 1300 ft. lbf / 1760 Nm, 6600 RPM, Twin Hammer
Mi Item #
06997943
MFR #
8941077731
Price
$1,164.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Parts and Accessories
CHICAGO PNEUMATIC 8941077731
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
8941077731
1 Inch Air Impact Wrench, D-Handle with Side Handle, Max Torque Reverse Output 1300 ft. lbf / 1760 Nm, 6600 RPM, Twin Hammer
Mi Item #
06997943
MFR #
8941077731
Mfr description
CP7773D 1" IMPACT WRENCH - D HANDLE
Metal housing and pinless closed reinforced rocking dog impact mechanism for high durability
TPR handle and side handle swivel in 4 positions for maximum comfort
Power control regulators at the back of the tool with 3 reverse and 3 forward positions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,164
.63
/each
Add to Cart
Specifications
Dimensions
Length
11.42 in
Weight
14.5 lb
Details
Manufacturer Upc Number
15451748456
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items