Motion
8941078293
3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 11.1 - 70.1 ft. lbf / 15 - 95 Nm - 225 RPM
Mi Item #06997945
MFR #8941078293
Price$387.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 11.1 - 70.1 ft. lbf / 15 - 95 Nm - 225 RPM
Mi Item #06997945
MFR #8941078293

Mfr description
CP7829 3/8" RATCHET
  • Comfortable ultra-compact (6.6 in / 169mm long), lightweight (1.1 lbs / 0.5 kg) tool that allows ease of access in hard-to-reach areas
  • Adjustable side exhaust avoids blowing dirt and dust
  • Ergonomic composite grip insulates operators' hands from cold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.89/each

Specifications

Dimensions

  • Drive Size
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)