Motion
6151612020
Air Chipping Hammer - 2800 bpm, 1.7300 in Stroke
Mi Item #06997947
MFR #6151612020
Price$733.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - 2800 bpm, 1.7300 in Stroke
Mi Item #06997947
MFR #6151612020

Mfr description
CP9362-2H CHIPPING HAMMER
  • Compact for operating in low clearance areas
  • The gooseneck handle ensures a good grip for more safety
  • Retainer ring for secure yet fast chisel replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.02/each

Specifications

Dimensions

  • Overall Length
    12.6000 in
  • Stroke
    1.7300 in
  • Tool Weight
    74.9 lbs

Details

  • Impact Rate
    2800 bpm
  • Material
    Steel
  • Sound DBA Pressure
    98.3 dB(A)
  • Sound Power
    109.3 dB(A)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)