Motion
CP9362-2R
Air Chipping Hammer - 2800 bpm, 1.7300 in Stroke
Mi Item #06997948
MFR #CP9362-2R
Price$704.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - 2800 bpm, 1.7300 in Stroke
Mi Item #06997948
MFR #CP9362-2R

Mfr description
CP9362-2R CHIPPING HAMMER
  • Easy chisel replacement system
  • Thick steel safety lever
  • Heat-treated durable cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.90/each

Specifications

Dimensions

  • Overall Length
    12.6000 in
  • Stroke
    1.7300 in
  • Tool Weight
    74.9 lbs

Details

  • Handle Style
    Gooseneck Handle
  • Impact Rate
    2800 bpm
  • Material
    Steel
  • Sound DBA Pressure
    98.3 dB(A)
  • Sound Power
    109.3 dB(A)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)