Motion
CP9363-3H
Air Chipping Hammer - 1750 bpm, 2.5200 in Stroke
Mi Item #06997953
MFR #CP9363-3H
Price$942.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - 1750 bpm, 2.5200 in Stroke
Mi Item #06997953
MFR #CP9363-3H

Mfr description
CP9363-3H CHIPPING HAMMER
  • Easy chisel replacement system
  • Thick steel safety lever
  • Heat-treated durable cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.29/each

Specifications

Dimensions

  • Overall Length
    17.3200 in
  • Stroke
    2.5200 in
  • Tool Weight
    169 lbs

Details

  • Handle Style
    Gooseneck Handle
  • Impact Rate
    1750 bpm
  • Sound DBA Pressure
    1037 dB(A)
  • Sound Power
    114.7 dB(A)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)