Motion
CP9373-2H
Air Chipping Hammer - 2600 bpm, 2.0100 in Stroke
Mi Item #06997957
MFR #CP9373-2H
Price$983.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - 2600 bpm, 2.0100 in Stroke
Mi Item #06997957
MFR #CP9373-2H

Mfr description
CP9373-2H CHIPPING HAMMER
  • Easy chisel replacement system
  • Thick steel safety lever
  • Heat-treated durable cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.26/each

Specifications

Dimensions

  • Overall Length
    14.5700 in
  • Stroke
    2.0100 in
  • Tool Weight
    180 lbs

Details

  • Handle Style
    D-Handle
  • Impact Rate
    2600 bpm
  • Material
    Steel
  • Sound DBA Pressure
    996 dB(A)
  • Sound Power
    110.6 dB(A)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)