Motion
CP9373-4H
Air Chipping Hammer - 1700 bpm, 4.0200 in Stroke
Mi Item #06997961
MFR #CP9373-4H
Price$1,017.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - 1700 bpm, 4.0200 in Stroke
Mi Item #06997961
MFR #CP9373-4H

Mfr description
CP9373-4H CHIPPING HAMMER
  • Easy chisel replacement system
  • Thick steel safety lever
  • Heat-treated durable cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,017.29/each

Specifications

Dimensions

  • Overall Length
    16.7300 in
  • Stroke
    4.0200 in
  • Tool Weight
    2010 lbs

Details

  • Handle Style
    D-Handle
  • Impact Rate
    1700 bpm
  • Material
    Steel
  • Sound DBA Pressure
    999 dB(A)
  • Sound Power
    110.9 dB(A)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)