Motion
CP6120-D35H
Air Impact Wrenche & Ratchet - CP6120, D-Handle Handle, 1-1/2 in Drive Size, 0.5000 in Inlet, 2000 ft-lbs Torque, 3500 rpm Max Speed
MI ITEM #06997963
MFR #CP6120-D35H
Price$7,561.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP6120, D-Handle Handle, 1-1/2 in Drive Size, 0.5000 in Inlet, 2000 ft-lbs Torque, 3500 rpm Max Speed
MI ITEM #06997963
MFR #CP6120-D35H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,561.49/each

Specifications

Dimensions

  • Blows per Minute
    960 bpm
  • Drive Size
    1-1/2 in
  • Inlet size
    0.5000 in
  • Overall Length
    16.5400 in
  • Torque
    2000 ft-lbs

Details

  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Manufacturer Upc Number
    15451729462
  • Material
    Aluminum
  • Maximum Speed
    3500 rpm
  • Product Types
    Impact Wrench
  • Reverse Torque
    3600 ft-lbf
  • Series
    CP6120
  • UPC_NO
    015451729462
  • Working Torque
    2000 ft-lbf

Overview

Mfr description
CP6120-D35H IMPACT WRENCH 1-1/2"
  • Premium industrial
  • Two-jaw clutch for superior ergonomics and productivity
  • Robust steel clutch housing and aluminum motor housing
  • Extremely comfortable handle and adjustable support handle
  • Possibility to change inside/outside trigger, parts included in the box
  • Reverse biased 15%, possibility to change to forward biased by turning around the air motor cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought