Motion
CP6120-D35L
#5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse Output 3600 ft. lbf / 4880 Nm, 3500 RPM, 2-Jaws
Mi Item #06997964
MFR #CP6120-D35L
Price$9,707.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse Output 3600 ft. lbf / 4880 Nm, 3500 RPM, 2-Jaws
Mi Item #06997964
MFR #CP6120-D35L

Mfr description
CP6120-D35L IMPACT WRENCH 1-1/2"
  • Extremely low lateral vibrations for best comfort and safety
  • 2-jaw clutch for superior ergonomics and productivity
  • Very robust steel clutch housing and aluminum motor housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,707.34/each

Specifications

Details

  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Manufacturer Upc Number
    15451729479
  • Material
    Aluminum
  • UPC_NO
    015451729479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)