Motion
M182524FV
Pump Motor Adapter - Vertical Mount, Fits 182TC/184TC/213TC/215TC/254TC/256TC/213UC/215UC/254UC/256UC Frame Sizes, Fits USA-4F17 Pump Flange
Mi Item #06997967
MFR #M182524FV
Price$171.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor Adapter - Vertical Mount, Fits 182TC/184TC/213TC/215TC/254TC/256TC/213UC/215UC/254UC/256UC Frame Sizes, Fits USA-4F17 Pump Flange
Mi Item #06997967
MFR #M182524FV

Mfr description
M182524FVK PUMP/MOTOR MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.30/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.25 in
  • Bolt Hole Diameter
    17/32 in
  • Frame Size
    182TC, 184TC, 213TC, 213UC, 215TC, 215UC, 254TC, 254UC, 256TC, 256UC
  • Motor Flange Diameter
    11.50 in
  • Motor Pilot Diameter
    8.50 in

Details

  • Bolt Pattern
    4 Bolt
  • Face To Face Distance
    5.2500 in
  • Manufacturer Catalog
  • Mounting Position
    Vertical
  • Pump Flange
    USA-4F17
  • Radial Clearance
    5.0000 in
  • Series
    182-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)