Motion
RAPTOR E2 ARMORED ELEMENT

DODGE
RAPTOR E2 ARMORED ELEMENT

Tire Coupling Flexible Element - Natural Rubber Element Material
MI ITEM #06998072
MFR #RAPTOR E2 ARMORED ELEMENT
Price$165.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E2 ARMORED ELEMENT

Tire Coupling Flexible Element - Natural Rubber Element Material
MI ITEM #06998072
MFR #RAPTOR E2 ARMORED ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$165.13/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    2
  • Outside Diameter  
    3.5 in
  • Parallel Misalignment
    0.1875 in
  • Width
    16.193 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 1.9 inch, Minimum 1.34 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    0.31 hp
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    8
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 147 in pound (pound in)
  • Torque Rating (in-lb)
    194 in-lb
  • Torsional Stiffness
    23 in-lb/deg
  • UPC_NO
    782477285219

Overview

Mfr description
E2 RAPTOR ELEMENT - ARMORED 017126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought