Motion
RAPTOR E10 ARMORED ELEMENT

DODGE
RAPTOR E10 ARMORED ELEMENT

Tire Coupling Flexible Element - Natural Rubber Element Material
Mi Item #06998076
MFR #RAPTOR E10 ARMORED ELEMENT
Price$372.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E10 ARMORED ELEMENT

Tire Coupling Flexible Element - Natural Rubber Element Material
Mi Item #06998076
MFR #RAPTOR E10 ARMORED ELEMENT

Mfr description
E10 RAPTOR ELEMENT - ARMORED 017130
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.41/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    10
  • Outside Diameter  
    6.38 in
  • Parallel Misalignment
    0.1875 in
  • Width
    22.225 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 1.84 inch, Minimum 0.52 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    2.31 hp
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    12
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 147 in pound (pound in)
  • Torque Rating (in-lb)
    1456 in-lb
  • Torsional Stiffness
    114 in-lb/deg
  • UPC_NO
    782477285257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)