Motion
RAPTOR E60 ARMORED ELEMENT

DODGE
RAPTOR E60 ARMORED ELEMENT

Raptor 017135 Tire Coupling Hub - Raptor Series, 60 Size Code
MI ITEM #06998081
MFR #RAPTOR E60 ARMORED ELEMENT
Price$932.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E60 ARMORED ELEMENT

Raptor 017135 Tire Coupling Hub - Raptor Series, 60 Size Code
MI ITEM #06998081
MFR #RAPTOR E60 ARMORED ELEMENT

Mfr description
E60 RAPTOR ELEMENT - ARMORED 017135
  • Longer driven equipment life
  • Flexible mounting options
  • Patented Winglock™ element design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$932.09/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    60
  • Coupling Size Code
    60
  • Outside Diameter
    12.5 in
  • Parallel Misalignment
    0.1875 in
  • Weight
    17.800 lbs

Details

  • Coupling Component
    Element
  • Coupling Style
    Close-Coupled
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 4.23 inch, Minimum 0.49 inch
  • Element Material
    Natural Rubber
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    19.8 hp
  • Hub Type
    Flanged Shaft Hub
  • Lubrication
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    017135
  • Manufacturer Upc Number
    782477285301
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Hubs
  • Series
    Raptor
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 1178 in pound (pound in)
  • Torque Capacity
    12505.000 in
  • Torque Rating (in-lb)
    12505 in-lb
  • Torsional Stiffness
    1379 in-lb/deg
  • UPC_NO
    782477285301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)