Motion
37X10X1000
Vario Power Variable Speed Belt - 37 mm Top Width, 1000 mm Pitch Length, 10 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #06998287
MFR #37X10X1000
Price$145.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vario Power Variable Speed Belt - 37 mm Top Width, 1000 mm Pitch Length, 10 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #06998287
MFR #37X10X1000

Mfr description
37X10X1000 LI COG BELT
  • PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
  • EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
  • INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.15/each

Specifications

Dimensions

  • Groove Angle
    27 °
  • Overall Height  
    10 mm
  • Pitch Length
    1000 mm
  • Top Width  
    37 mm

Details

  • Belt Series
    37X10
  • Material
    Fiber Reinforced Rubber
  • Operating Temperature Range
    22 to 212 °F
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)