Overview
Mfr description
CLP2SETN 2 PIECE CURVED JAW LOCKING
- World Famous Crescent® Brand
- Maximum Jaw Opening Per ASME Specs
- Angled Tooth Pattern for Better Grip
- Nickel-Plated Finish Resists Rust and Corrosion
- Compound Action for Powerful Non-Slip Locking Grip
- Versatile Curved Jaw Also Features Integral Wire Cutter
Specifications
- Plier TypeLocking
- Number Of Pieces2
- Manufacturer Upc Number037103299574
- Harmonization Code8204120000
- Set TypeLocking Pliers
- PSC Code5110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data