Motion
C18CCRN
18" OAL C-Clamp Locking Pliers
Mi Item #06998377
MFR #C18CCRN
Price$76.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" OAL C-Clamp Locking Pliers
Mi Item #06998377
MFR #C18CCRN

Mfr description
C18CCRN 18" LOCKING C-CLAMPS, REGULAR
  • World Famous Crescent® Brand
  • Maximum Jaw Opening Per ASME Specs
  • Nickel-Plated Finish Resists Rust and Corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.30/each

Specifications

Dimensions

  • Overall Length
    18 in

Details

  • Harmonization Code
    8205700090
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    C-Clamp
  • Manufacturer Upc Number
    037103295996
  • Plier Type
    C-Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)