Motion
C10SVN
Locking Pliers - Hex, 10 in Overall Length
MI ITEM #06998379
MFR #C10SVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Hex, 10 in Overall Length
MI ITEM #06998379
MFR #C10SVN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C10SVN 10" STRAIGHT JAW LOCKING PLIERS
  • World Famous Crescent® Brand
  • Maximum Jaw Opening Per ASME Specs
  • Angled Tooth Pattern for Better Grip
  • Nickel-Plated Finish Resists Rust and Corrosion
  • Compound Action for Powerful Non-Slip Locking Grip
  • Red plastisol dip on release lever for improved comfort and Crescent Brand identity
  • Versatile Curved Jaw Also Features Integral Wire Cutter
  • Aggressive grip pattern added to tightening knurls
  • Hex key receiving hole added to knurls for increased torque and convenience

Specifications

  • Overall Length
    10 in
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Hex
  • Manufacturer Upc Number
    037103295958
  • Harmonization Code
    8204120000
  • Weight
    3.90 lbs, 3.900
  • Height
    2.600
  • Length
    12.300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text