Motion
C20CHN
9" OAL Locking Jaw Locking Pliers
MI ITEM #06998381
MFR #C20CHN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" OAL Locking Jaw Locking Pliers
MI ITEM #06998381
MFR #C20CHN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C20CHN 9" QUICK RELEASE LOCKING CHAIN
  • World Famous Crescent® Brand
  • Nickel-Plated Finish Resists Rust and Corrosion
  • Compound Action for Powerful Non-Slip Locking Grip
  • 18 in Long Chain
  • Red plastisol dip on release lever for improved comfort and Crescent Brand identity
  • Aggressive grip pattern added to tightening knurls

Specifications

  • Overall Length
    9 in
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Locking Jaw
  • Manufacturer Upc Number
    037103296016
  • Harmonization Code
    8204120000
  • Plier Type
    Locking Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought