Motion
C5CVN
Locking Pliers with Wire Cutter - Hex, 5 in Overall Length
Mi Item #06998382
MFR #C5CVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers with Wire Cutter - Hex, 5 in Overall Length
Mi Item #06998382
MFR #C5CVN

Mfr description
C5CVN 5" CURVED JAW LOCKING PLIERS W/
  • World Famous Crescent® Brand
  • Maximum Jaw Opening Per ASME Specs
  • Angled Tooth Pattern for Better Grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 in

Details

  • Harmonization Code
    8204120000
  • Includes Cutter
    Includes Cutter
  • Jaw Style
    Hex
  • Manufacturer Upc Number
    037103296023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)