Specifications
Dimensions
- Overall Length6 in
Details
- Harmonization Code8204120000
- Includes CutterIncludes Cutter
- Jaw StyleLong Nose
- Manufacturer Upc Number037103296061
- Plier TypeLocking Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)