Motion
C7CVN
Locking Pliers with Wire Cutter - Hex, 7 in Overall Length
Mi Item #06998386
MFR #C7CVN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers with Wire Cutter - Hex, 7 in Overall Length
Mi Item #06998386
MFR #C7CVN

Mfr description
C7CVN 7" CURVED JAW LOCKING PLIERS W/
  • World Famous Crescent® Brand
  • Maximum Jaw Opening Per ASME Specs
  • Angled Tooth Pattern for Better Grip
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.97
  • Length
    3.21
  • Overall Length
    7 in
  • Weight
    0.6

Details

  • Harmonization Code
    8204120000
  • Includes Cutter
    Includes Cutter
  • Jaw Style
    Hex
  • Manufacturer Upc Number
    037103296078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)