Motion
C7SVN
7" OAL Straight Jaw Locking Pliers
Mi Item #06998387
MFR #C7SVN
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" OAL Straight Jaw Locking Pliers
Mi Item #06998387
MFR #C7SVN

Mfr description
C7SVN 7" STRAIGHT JAW LOCKING PLIERS
  • World Famous Crescent® Brand
  • Maximum Jaw Opening Per ASME Specs
  • Angled Tooth Pattern for Better Grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.25/each

Specifications

Dimensions

  • Overall Length
    7 in

Details

  • Harmonization Code
    8204120000
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Straight Jaw
  • Manufacturer Upc Number
    037103299536
  • Plier Type
    Locking Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)