Specifications
Dimensions
- Overall Length8 in
Details
- Harmonization Code8205700090
- Includes CutterCutter Not Included
- Jaw StyleLocking Jaw
- Manufacturer Upc Number037103299543
- Plier TypeLocking Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)