Specifications
Dimensions
- Overall Length11 in
Details
- Harmonization Code8205700090
- Includes CutterCutter Not Included
- Jaw StyleC-Clamp
- Manufacturer Upc Number037103295989
- Plier TypeC-Clamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)