Motion
C18CCSN
18" OAL C-Clamp Locking Pliers
Mi Item #06998392
MFR #C18CCSN
Price$83.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" OAL C-Clamp Locking Pliers
Mi Item #06998392
MFR #C18CCSN

Mfr description
C18CCSN 18" LOCKING C-CLAMPS, SWIVEL PAD
  • World Famous Crescent® Brand
  • Maximum Jaw Opening Per ASME Specs
  • Red plastisol dip on release lever for improved comfort and Crescent Brand identity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.38/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Weight
    2.71 lbs

Details

  • Finish Coating
    Nickel Plated
  • Harmonization Code
    8205700090
  • Includes Cutter
    Cutter Not Included
  • Jaw Capacity
    8 in;203 mm
  • Jaw Style
    C-Clamp
  • Manufacturer Upc Number
    037103296009
  • Plier Type
    C-Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)