Specifications
Dimensions
- Height6.5
- Length27
- Weight0.2
- Width1
Details
- Country of OriginCN
- Harmonization Code4819400040
- Manufacturer Upc Number026282919885
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)