Motion
CDG1LN63TF-12Z

SMC CORP OF AMERICA
CDG1LN63TF-12Z

CDG1LN63TF-12Z
MI ITEM #06998530
MFR #CDG1LN63TF-12Z
Price$121.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LN63TF-12Z

CDG1LN63TF-12Z
MI ITEM #06998530
MFR #CDG1LN63TF-12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.85/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    12

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1 Z
  • Type
    Round Body

Overview

Mfr description
CDG1LN63TF-12Z CG1, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought