Motion
MGPS50TF-200-M9PSDPC3

SMC CORP OF AMERICA
MGPS50TF-200-M9PSDPC3

MGPS50TF-200-M9PSDPC3
Mi Item #06998584
MFR #MGPS50TF-200-M9PSDPC3
Price$886.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPS50TF-200-M9PSDPC3

MGPS50TF-200-M9PSDPC3
Mi Item #06998584
MFR #MGPS50TF-200-M9PSDPC3

Mfr description
MGPS50TF-200-M9PSDPC3 CYL, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-200-M9PSDPC3
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    3 Pcs. Auto Switches, M12-4 Pin Connector), M9P Auto Switch, Sdpc (0.5M Cord Length, Tf (G) Port Type
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Impact Resistant
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)