Motion
66261005583

NORTON ABRASIVES
66261005583

Bear-Tex Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 72 in Belt Length, 1 in Belt Width
Mi Item #06998628
MFR #66261005583
Price$46.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261005583

Bear-Tex Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 72 in Belt Length, 1 in Belt Width
Mi Item #06998628
MFR #66261005583

Mfr description
66261005583 1 X 72 BELTS BEARTEX VFINE
  • A very fine grit non woven belt for final surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.81/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    72 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester
  • Grade
    Very Fine Grit
  • Package Quantity
    12
  • Product Types
    Woven Narrow Belt
  • UPC_NO
    66261005583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)