Motion
77696006300

NORTON ABRASIVES
77696006300

Aluminum Oxide Material, 132.0000 in Belt Length, 2.0000 in Belt Width
Mi Item #06998694
MFR #77696006300
Price$132.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696006300

Aluminum Oxide Material, 132.0000 in Belt Length, 2.0000 in Belt Width
Mi Item #06998694
MFR #77696006300

Mfr description
77696006300 2 X 132 BELT BEARTEX MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.26/each

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Finishing
  • Backing Material
    Non-Woven
  • Color
    Maroon
  • Grade
    Medium
  • Package Quantity
    6
  • Product Types
    Non-Woven Narrow Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)