Motion
78072760092

NORTON ABRASIVES
78072760092

Sanding & Finishing Belt - 40 Grit, Ceramic Alumina Material, PE Backing Material, 50 Per Pack
MI ITEM #06998721
MFR #78072760092
List Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072760092

Sanding & Finishing Belt - 40 Grit, Ceramic Alumina Material, PE Backing Material, 50 Per Pack
MI ITEM #06998721
MFR #78072760092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.50/each for your price

Overview

Mfr description
78072760092 1/2 X 24 BELTS 40Y R981

Specifications

  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    40
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Backing Material
    PE
  • Backing Weight
    Y
  • Grade
    Extra Coarse
  • UPC_NO
    78072760092
  • Product Types
    Cloth File Belt
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought