Motion
07660701975

NORTON ABRASIVES
07660701975

Norton - 9 in Disc Diameter, Aluminum Oxide Abrasive Material, X-wt. Cotton Backing Material, 80 Grit, Brown Color
MI ITEM #06998749
MFR #07660701975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701975

Norton - 9 in Disc Diameter, Aluminum Oxide Abrasive Material, X-wt. Cotton Backing Material, 80 Grit, Brown Color
MI ITEM #06998749
MFR #07660701975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07660701975 9 X NH DISC PSA C80 R228
  • Premium aluminum oxide abrasive gives an excellent initial cut rate
  • Durable X-weight cotton backing makes these discs a good blend of flexibility and life
  • The cotton backing provides good resistance to heat
  • Good, consistent choice for coarse grit blending and sanding in random orbital sander applications
  • pressure sensitive adhesive makes for easy application and removal

Specifications

  • Manufacturer Package Quantity
    15
  • Disc Diameter
  • Grit Number
    80
  • Max Rpm
    4800 rpm
  • Abrasive Type
    Coated Cloth Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Color
    Brown
  • Overall Diameter
    9 in
  • Manufacturer Stock Number
    07660701975
  • Manufacturer Upc Number
    076607019752
  • Application
    Blending,Sanding
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    Pressure Sensitive Adhesive
  • Back Mounting Type
    Pressure Sensitive Adhesive
  • Diameter
    9 in
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Coat Type
    Coated
  • Pad Diameter
    9 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Pressure Sensitive Adhesive
  • Contact Material
    Aluminum, Brass, Bronze, Hard Carbon Steels, Hard Woods, Soft Carbon Steels, Soft Woods
  • Disc Type
    Cloth PSA Disc
  • Mounting Type
    Pressure Sensitive Adhesive
  • Grit FEPA
    80 Grit
  • Harmonization Code
    6805.10
  • Material Application
    Aluminum,Brass,Bronze,Hard Carbon Steels,Hard Woods,Soft Carbon Steels,Soft Woods
  • Package Quantity
    2
  • Maximum Speed
    4800 rpm
  • Outside Diameter
    9 in
  • Quick Change
    TR (Type III)
  • Size
    9 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text