Motion
66623373670

NORTON ABRASIVES
66623373670

Bear-Tex Quick Change Disc - 7 in Disc Diameter, Aluminum Oxide Aggregate Abrasive Material, Black Color
MI ITEM #06998762
MFR #66623373670
Your Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623373670

Bear-Tex Quick Change Disc - 7 in Disc Diameter, Aluminum Oxide Aggregate Abrasive Material, Black Color
MI ITEM #06998762
MFR #66623373670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.97/each(List $24.12)

Overview

Mfr description
66623373670 7 X 5/8-11 DISC XCRS QUICK
  • An extra-coarse grit non-woven disc for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium, high-loft nylon fiber bonded to a strong, nylon scrim backing allows a thick layer of resin bond and grain for extended life and added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action, combining the cutting power of a coarser grit with the finish of finer grits
  • More resistant to edge wear; up to 4X life versus competitive products
  • Controlled cut allows for increased productivity, consistent, uniform finish and reduced operator training
  • Waterproof and washable

Specifications

  • Disc Diameter
  • Grade
    Extra Coarse Grit
  • Max Rpm
    8600 rpm
  • Abrasive Material
    Aluminum Oxide Aggregate
  • Color
    Black
  • UPC_NO
    66623373670
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text