Motion
66253462610

NORTON ABRASIVES
66253462610

Cylindrical Wheels - 18 in Wheel Dia., 3 in Wheel Thickness, 1-1/2 in Center Hole, 24 Grit
MI ITEM #06998852
MFR #66253462610
List Price$1,651.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253462610

Cylindrical Wheels - 18 in Wheel Dia., 3 in Wheel Thickness, 1-1/2 in Center Hole, 24 Grit
MI ITEM #06998852
MFR #66253462610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,651.50/each for your price

Overview

Mfr description
66253462610 18 X 3 X 1-1/2 57A24-Q5VBE
  • Tough, durable aluminum oxide abrasive for heavy duty work
  • Superior vitrified bond system for longer wheel life, excellent form holding
  • High G-ratios for metal removed/wheel wear
  • Good choice for tough tool and cutter applications
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    18 in
  • Wheel Thickness
    3 in
  • Center Hole Diameter
    1-1/2 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    24
  • Grade
    Extra Coarse Grit
  • Bond Type
    Vitrified
  • Max Rpm
    1380 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text