Motion
66253238276

NORTON ABRASIVES
66253238276

Quantum Segmented Wheel -
Mi Item #06998915
MFR #66253238276
Price$796.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253238276

Quantum Segmented Wheel -
Mi Item #06998915
MFR #66253238276

Mfr description
66253238276 8" HIGH WHL T31 SEGMENTS
  • Revolutionary, versatile engineered ceramic grain shape and chemistry for maximum productivity; lowest total grinding costs
  • The porous VSP vitrified bond increases chip clearance and maximizes coolant flow, reduces loading and is cool cutting in heat-sensitive applications
  • For use in Cortland chucks on surface grinding machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.93/each

Specifications

Details

  • Grit Number
    30
  • Material
    Ceramic Alumina
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)