Motion
63642597116

NORTON ABRASIVES
63642597116

1 Qt. Plastic Bottle Norton Liquid Ice Extra-Cut Defect Removal Compound
Mi Item #06998959
MFR #63642597116
Price$93.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642597116

1 Qt. Plastic Bottle Norton Liquid Ice Extra-Cut Defect Removal Compound
Mi Item #06998959
MFR #63642597116

Mfr description
63642597116 LIQUID ICE EXTRA CUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.98/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Dimensions
    1 qt (US)
  • Package Size
    1 qt (US)
  • Size
    1 qt (US)

Details

  • Application
    Clean and Detail,Contaminant-Free Refinishing,Finishing,Microfinishing,Polishing
  • Coarseness Of Cut
    None
  • Color
    White
  • Color Finish
    White
  • Color When Dry
    White
  • Compound Type
    Defect Removal
  • Container Capacity
    1 qt (US)
  • Cut
    None
  • Description Keyword
    Compound, Defect Compound, Removal Compound, Defect Removal Compound
  • Disc Color
    White
  • Disc Type
    Defect Removal Compound
  • Manufacturer Stock Number
    63642597116
  • Manufacturer Upc Number
    636425971160
  • Package Type
    Plastic Bottle
  • Product Types
    Compounds,Liquids & Compounds
  • UPC_NO
    63642597116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)