Motion
66260311779

NORTON ABRASIVES
66260311779

None Quick Change Disc - 2 in Disc Diameter, Diamond Abrasive Material, Diamond Flexible Low Stretch Backing Material, 120 Grit, Yellow Color
MI ITEM #06998966
MFR #66260311779
Price$34.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260311779

None Quick Change Disc - 2 in Disc Diameter, Diamond Abrasive Material, Diamond Flexible Low Stretch Backing Material, 120 Grit, Yellow Color
MI ITEM #06998966
MFR #66260311779

Mfr description
66260311779 2" DISC TR DIA.120/140 MESH
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material; producing metallurgical stamps and coupons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.27/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Diamond Flexible Low Stretch
  • Color
    Yellow
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Medium Grit
  • Grit Number
    120
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    12
  • UPC_NO
    66260311779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)