Motion
66260195164

NORTON ABRASIVES
66260195164

Norton Winter Diamond Dresser
MI ITEM #06999022
MFR #66260195164
Price$782.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195164

Norton Winter Diamond Dresser
MI ITEM #06999022
MFR #66260195164

Mfr description
66260195164 NSUD-7 3/4CT SINGLE POINT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.95/each

Specifications

Dimensions

  • Carat Size
    3/4 in
  • For Max Wheel Diameter
    20.0000 in
  • For Min Wheel Diameter
    15.0000 in
  • Shank Diameter
    7/16 in
  • Shank Length
    3/4 in

Details

  • Package Quantity
    1
  • Point Type
    Hex
  • Resettability
    Resettable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)