Motion
66253038939

NORTON ABRASIVES
66253038939

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 54, Wheel Diameter: 8 in, Maximum RPM: 4060 rpm
MI ITEM #06999120
MFR #66253038939
List Price$1,148.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253038939

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 54, Wheel Diameter: 8 in, Maximum RPM: 4060 rpm
MI ITEM #06999120
MFR #66253038939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,148.32/each for your price

Overview

Mfr description
66253038939 8 X 3.5 X 3/4 RIM
  • Tough, durable aluminum oxide abrasive for heavy duty work
  • Superior vitrified bond system for longer wheel life, excellent form holding
  • High G-ratios for metal removed/wheel wear
  • Good choice for tough tool and cutter applications
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    3-1/2 in
  • Center Hole Diameter
    6-1/2 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 02
  • Grit Number
    54
  • Grade
    Medium
  • Max Rpm
    4060 rpm
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought