Motion
66253161687

NORTON ABRASIVES
66253161687

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 54, Wheel Diameter: 10 in, Maximum RPM: 2295 rpm
MI ITEM #06999609
MFR #66253161687
List Price$942.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161687

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 54, Wheel Diameter: 10 in, Maximum RPM: 2295 rpm
MI ITEM #06999609
MFR #66253161687

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$942.61/each for your price

Overview

Mfr description
66253161687 10 X 2 X 1-1/4 32A54-J8VG
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain well suited to precision production applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
  • For grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed and stock removal rates
  • Outstanding form holding

Specifications

  • Wheel Diameter
    10 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    7-1/2 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 02
  • Grit Number
    54
  • Grade
    Medium
  • Max Rpm
    2295 rpm
  • UPC_NO
    66253161687
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text