Motion
66260311781

NORTON ABRASIVES
66260311781

None Quick Change Disc - 2 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 400 Grit, Yellow Color
MI ITEM #06999883
MFR #66260311781
Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260311781

None Quick Change Disc - 2 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 400 Grit, Yellow Color
MI ITEM #06999883
MFR #66260311781

Mfr description
66260311781 66260311781 QUADROFLEX KGS
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material; producing metallurgical stamps and coupons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Diamond
  • Application
    Blending, Deburring, Finishing, Professional Cleaning, Stock Removal
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Cloth
  • Color
    Yellow
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Super Fine Grit
  • Grit Number
    400
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    66260311781
  • Material Application
    Ceramics, and other tough metals and coatings, carbide, composites, fiberglass, glass
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    12
  • UPC_NO
    66260311781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)