Motion
66261029863

NORTON ABRASIVES
66261029863

Blaze Quick Change Disc - 7 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, 36 Grit, Orange Color
Mi Item #06999896
MFR #66261029863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261029863

Blaze Quick Change Disc - 7 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, 36 Grit, Orange Color
Mi Item #06999896
MFR #66261029863

Mfr description
66261029863 7 X 7/8 HUBBED BXD 36V F980
  • Patented, ceramic alumina grain with sharper edges provides the industry's fastest cut rate on stainless steel, high alloy steels, super alloys, titanium and other difficult to grind materials
  • Extra heavy duty backing and improved resin bond system maximize grain retention and product life; significant cut rate and life over competitive blended, lower ratio ceramic alumina discs
  • Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Color
    Orange
  • Grade
    Extra Coarse Grit
  • Grit Number
    36
  • Max Rpm
    8600 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)