Motion
66261115549

NORTON ABRASIVES
66261115549

TufBak Sanding Disc Roll - 120 Grit, Silicon Carbide Abrasive Material, 12 in Disc Diameter, Medium Grade
MI ITEM #06999909
MFR #66261115549
List Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261115549

TufBak Sanding Disc Roll - 120 Grit, Silicon Carbide Abrasive Material, 12 in Disc Diameter, Medium Grade
MI ITEM #06999909
MFR #66261115549

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.09/each for your price

Overview

Mfr description
66261115549 12 X NH 120C T461 BLANK
  • Silicon carbide abrasive for fast cutting with excellent finish in wet applications
  • Advanced resin bond system for increased flexibility and abrasive adhesion
  • Waterproof C-wt. backing design is environmentally stable, resists product curl in humidity; resists chipping and cracking
  • Non-PSA discs are available when there is a need to adhere disc with disc cement
  • Use 80-220 grit for intermediate sanding

Specifications

  • Grit Number
    120
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Backing Weight
    C
  • Backing Material
    Paper
  • Grade
    Medium
  • UPC_NO
    66261115549
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text