Motion
69936699725

NORTON ABRASIVES
69936699725

Gemini Segmented Wheel -
Mi Item #06999984
MFR #69936699725
Price$173.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936699725

Gemini Segmented Wheel -
Mi Item #06999984
MFR #69936699725

Mfr description
69936699725 8" HIGH SEGMENTS 30-E
  • Specially blended aluminum oxide abrasive for many surface grinding applications
  • The porous vitrified bond increases chip clearance and maximizes coolant flow, reduces loading and is cool cutting in heat-sensitive applications
  • For use in Cortland Bonus Grind chucks on surface grinding machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.14/each

Specifications

Details

  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)