Motion
5/B115

MEGADYNE
5/B115

Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 5 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #07000023
MFR #5/B115
Price$413.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
5/B115

Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 5 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #07000023
MFR #5/B115

Mfr description
5/B115 MULTI BANDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.29/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    118 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)