Specifications
Dimensions
- Length75 ft
- Thickness0.5625 in
- Weight320.00 lbs
- Width3 ft
Details
- ColorBlack/Yellow
- Drainage Holes Or Solid SurfaceSolid Surface
- Dry or Wet EnvironmentDry
- Harmonization Code392112
- Surface PatternDiamond-Plate
Overview
Mfr description
MOI3906709033X75 9/16 BLK/YLW MATTING
- Made in the USA
- Popular diamond surface bonded to your choice of three foam thicknesses 9/16’’, 11/16’’ and 15/16’’ (overall thickness)
- Excellent anti-fatigue and slip resistance properties
- Dense high quality closed cell foam base for extended life and comfort
- Heavy-duty construction for demanding work environments
- Surface resists common fluids and is non-flammable
- 52% green by weight
- Three year limited warranty on premature wear and delamination
- Recommended Uses: Automotive and industrial work cells-Packaging and warehousing-Machine shops and maintenance areas